Single Pole Female Plug, 796A Max, 444 MCM, White

Item #: 0287566

Cat #: 49F44-W

UPC: 078477280720

$ 666.72 EA
Company wide:
0 in stock
Documents & Guides
Single Pole Female Plug, 796A Max, 444 MCM, White

Overview

Single Pole Female Plug, 796A Max, 444 MCM, White

Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE

Also known as: 078477280720, 49F44-W, LEV49F44W

Specifications

Amps: 796
Mounting: Cable
Phase: 1
Color: White
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Amps: 796
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Color: White
IP/NEMA Rating: NEMA 3R