3P TERM BLOCK 175A 600V 2/0-14 AWG

Item #: 0287490

Cat #: TBA100

UPC: 786678674087

$ 136.97 EA
Company wide:
0 in stock
Documents & Guides
NEMA Modular High Current Terminal Block, 600V, 175A, TBA Rail or Base mounting, #14-2/0 AWG wire

Overview

NEMA Modular High Current Terminal Block, 600V, 175A, TBA Rail or Base mounting, #14-2/0 AWG wire
Also known as: 786678674087, TBA100, CUTTBA100

Specifications

Type: Terminal Block, Modular, High Current
Mounting: TBA Rail
Amps: 175
Color: White
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Type: Terminal Block, Modular, High Current
Amps: 175
Volts AC: 600
Mounting: TBA Rail
Color: White
Allowable Gauge Range: 14 - 2/0