Replacement Contact for 1-Pole Connector, Female, 313 MCM, 636A

Item #: 0287485

Cat #: 49F31-C

UPC: 078477275252

$ 706.38 EA
Company wide:
0 in stock
Documents & Guides
Single Pole Connector, Female, Crimped, 313 MCM, Aluminum

Overview

Single Pole Connector, Female, Crimped, 313 MCM, Aluminum

Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 313 MCM Cable, Aluminum

Also known as: 078477275252, 49F31-C, LEV49F31C

Specifications

Mounting: Cable
Amps: 636
Phase: 1
Color: Aluminum
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Amps: 636
Color: Aluminum