Transformer, Dry Type, 15KVA, 480 Delta; - 208Y/120VAC

Item #: 0287479

Cat #: T3533111S

UPC: 047503733653

$ 4277.59 EA
Company wide:
0 in stock
Documents & Guides
15 KVA, 3-Phase, 480 Delta; Primary Volts - 208Y/120 Secondary Volts, UL Type 3R Epoxy Encapsulated , 115C Rise, Aluminum Windings, 60 Hz Operation, , DOE 2016 Efficient. ***Reverse Feed Capable***

Overview

15 KVA, 3-Phase, 480 Delta; Primary Volts - 208Y/120 Secondary Volts, UL Type 3R Epoxy Encapsulated , 115C Rise, Aluminum Windings, 60 Hz Operation, , DOE 2016 Efficient. ***Reverse Feed Capable***

Our new line of general purpose transformers not only meets but exceeds the new, more stringent DOE 2016 Energy Efficiency Standards. Designed with feedback from our customers, the line is fully compatible in size with comparable transformers meeting the old 2007 TP-1 standards. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint.

Also known as: 047503733653, T3533111S, ACMT3533111S, STEP DOWN TRANSFORMER

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 277/480Y
Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 277/480Y