COMPLETE - MALE INLINE PLUG FOR 313 MCM

Item #: 0287477

Cat #: 49M31-Y

UPC: 078477273340

$ 713.22 EA
Company wide:
0 in stock
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 313 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 313 MCM

Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - YELLOW

Also known as: 078477273340, 49M31-Y, LEV49M31Y

Specifications

Mounting: Cable
Amps: 636
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Phase: 1
Color: Yellow
Amps: 636
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R