20A Industrial Grade Duplex Receptacle, 5-20R, Brown

Item #: 0287465

Cat #: 5362-L0

UPC: 078477261514

$ 28.18 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Pre-Wired Leads, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Pre-Wired Leads, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477261514, 5362-L0, LEV5362L0

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon/Polycarbonate
Color: Brown
NEMA Configuration: 5-20R
Amps: 20
Material: Nylon/Polycarbonate