LEV 22R26-E 15 BALL PANEL REC

Item #: 0287434

Cat #: 22R26-E

UPC: 078477153116

$ 457.91 EA
Company wide:
0 in stock
Documents & Guides
22 Series Ball Nose In-Line Threaded Female Panel Receptacle, 15-Degree, Cam-Type, Cable Range 250-750MCM, 690Amp - BLACK

Overview

22 Series Ball Nose In-Line Threaded Female Panel Receptacle, 15-Degree, Cam-Type, Cable Range 250-750MCM, 690Amp - BLACK

22 Series Single Pole 15 Degree Cam-Type, Ball Nose In-Line Threaded Female Panel Receptacle, 250-750MCM, 690 Amp Max, Black

Also known as: 078477153116, 22R26-E, LEV22R26E

Features & Benefits

  • Click-Fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Reverse airflow option on HF13 models available to push/pull air through higher static pressure
  • HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1326414 item is rated 230V 395CFM colored Lt Gray.
  • Similar cut-out sizes as other filter fan manufacturers
  • Terminal block connections
  • Optional thermostat available to save energy and extend service life
  • Hinged grille remains attached after opening
  • Size rage from 4 inch (102 mm) to 13 inch (325 mm)

Specifications

Color: Black
Material: Neoprene
Color: Black
Material: Neoprene