Fuse Holder Terminal Block, Type: M 4/8.SFLT

Item #: 0287416

Cat #: 011566727

UPC: 662019957548

$ 24.03 EA
Company wide:
74 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFLT. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Blown Fuse Indicator: Neon Lamp 110-230 V.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFLT. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Blown Fuse Indicator: Neon Lamp 110-230 V.

Gray body, neon lamp, fuse holder terminal blocks, with fusion indicator equipped with 2 test sockets for 5 x 20 and 5 x 25 mm fuses with 8 mm spacing, 10 Amp rated UL current that accepts 12 AWG UL wire

Also known as: 662019957548, 011566727, ENT1SNA115667R2700

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block
Amps: 10
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Compression Clamp, Fuse Block
Mounting: DIN Rail
Color: Gray
Amps: 10
Gauge: 12 AWG
Family / Style: Entrelec