15A 277V 2P3W LKG PLUG

Item #: 0287414

Cat #: 4770-PLC

UPC: 078477139219

$ 31.30 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 277 Volt, NEMA L7-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication - BLACK-WHITE

Overview

15 Amp, 277 Volt, NEMA L7-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication - BLACK-WHITE

15-Amp, 277-Volt, NEMA L7-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication, Black-White

Also known as: 078477139219, 4770-PLC, LEV4770PLC

Specifications

Type: Locking Plug
Mounting: Cable
Phase: 1
Color: Black, White
Amps: 15
NEMA Configuration: WD-6
Type: Locking Plug
Phase: 1
Amps: 15
Mounting: Cable
Color: Black, White
NEMA Configuration: WD-6