20A Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 0287410

Cat #: 8300-PLW

UPC: 078477109069

$ 26.27 EA
Company wide:
9 in stock
Documents & Guides
Hospital Grade Duplec Receptacle, Power Indication, 20A, 125V, White, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Duty, Back & Side Wired, White

Overview

Hospital Grade Duplec Receptacle, Power Indication, 20A, 125V, White, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Duty, Back & Side Wired, White
Also known as: 078477109069, 8300-PLW, LEV8300PLW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White