IND PILOT LGHT PLUG

Item #: 0287403

Cat #: 2311-PLC

UPC: 078477075029

$ 33.91 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication - BLACK-WHITE

Overview

20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication - BLACK-WHITE

20-Amp, 125-Volt, NEMA L5-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication, Black-White

Also known as: 078477075029, 2311-PLC, LEV2311PLC

Specifications

Type: Locking Plug
Mounting: Cable
Phase: 1
Color: Black, White
Amps: 20
NEMA Configuration: L5-20P, WD-6
Type: Locking Plug
Phase: 1
Amps: 20
Mounting: Cable
Color: Black, White
NEMA Configuration: L5-20P, WD-6