
20A Hospital Grade Duplex Receptacle, 5-20R, White
Item #: 0287401
Cat #: 8300-HLW
UPC: 078477057254
$ 25.86 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Illuminated, Back & Side Wired, Steel Strap, - White
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Illuminated, Back & Side Wired, Steel Strap, - White
20-Amp, 125 Volt, Extra Heavy Duty Duplex Receptacle, Straight Blade, Self Grounding, Illuminated, White
Also known as: 078477057254, 8300-HLW, LEV8300HLW
Specifications
| Phase: | 1 |
| Amps: | 20 |
| Material: | Thermoplastic, Nylon |
| Color: | White |
| NEMA Configuration: | 5-20R, WD-6 |
| Phase: | 1 |
| Material: | Thermoplastic, Nylon |
| NEMA Configuration: | 5-20R, WD-6 |
| Amps: | 20 |
| Color: | White |