15A Hospital Grade Duplex Receptacle, 5-15R, White

Item #: 0287400

Cat #: 8200-HLW

UPC: 078477057223

$ 23.72 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Slim Body Duplex Receptacle, Straight Blade, Illuminated, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Slim Body Duplex Receptacle, Straight Blade, Illuminated, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - White
Also known as: 078477057223, 8200-HLW, LEV8200HLW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White