
Taper Nose In-Line Latching Female Connector, 350-500MCM, 690 Amp Max, Blue
Item #: 0287398
Cat #: 23L25-B
UPC: 078477027721
Company wide:
0
in stock
Taper Nose In-Line Latching Female Connector, 23 Series Single Pole Cam-Type Contact & Insulator, Crimped, 350-500MCM, 690 Amp Max, Blue
Overview
Taper Nose In-Line Latching Female Connector, 23 Series Single Pole Cam-Type Contact & Insulator, Crimped, 350-500MCM, 690 Amp Max, Blue
23-Series, Single Pole Cam Type, Female Latching Connector, Taper Nose, Crimped, Cable Range 350-500 MCM, Blue
Also known as: 078477027721, 23L25-B, LEV23L25B
Specifications
| Gender: | Female |
| Color: | Blue |
| Amps: | 690 |
| Material: | Neoprene |
| Gender: | Female |
| Amps: | 690 |
| Color: | Blue |
| Material: | Neoprene |