15A Industrial Grade Duplex Receptacle, 5-15R, Black

Item #: 0287397

Cat #: 5262-IGE

UPC: 068679186104

$ 17.77 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black

Overview

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black

Leviton's line of Heavy-Duty Industrial Grade receptacles are available with a number of wiring options and features. The beauty, durability and versatility of Decora® brand devices and surge suppression receptacles are perfect for a variety of industrial applications.

Also known as: 068679186104, 5262-IGE, LEV5262IGE

Specifications

Phase: 1
Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Phase: 1
Amps: 15
NEMA Configuration: 5-15R
Color: Black
Material: Nylon