Plugmold Outlet Strip, Aluminum, 10 Outlets, 5' Long, 6" Centers

Item #: 0287225

Cat #: AL20GB506

UPC: 786776044171

Company wide:
0 in stock
Documents & Guides
Aluminum, Prewired Plugmold, Length: 5 ft. Color: Aluminum. Outlets (6") O/C: Total Outlets: (10) 15A, 125V: Single Circuit, Single Outlets.

Overview

Aluminum, Prewired Plugmold, Length: 5 ft. Color: Aluminum. Outlets (6") O/C: Total Outlets: (10) 15A, 125V: Single Circuit, Single Outlets.

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776044171, AL20GB506, WMDAL20GB506

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum