Male, Plug, Detachable, Double Set Screw, 2-2/0 Awg, Blue

Item #: 0287220

Cat #: 16D22-UB

UPC: 078477720011

$ 42.11 EA
Company wide:
12 in stock
Documents & Guides
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Blue

Overview

Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Blue

16 Series Single Pole Cam Type Male Detachable Plug, Thermo-Plastic Screw, Taper Nose, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous. Cable Range #2 - 2/0-Blue

Also known as: 078477720011, 16D22-UB, LEV16D22UB

Specifications

Gender: Male
Color: Blue
Type: Cam-Type
Gender: Male
Type: Cam-Type
Color: Blue