
LEV 18D33-UO 18 SERIES FEMALE PLUG, ORANGE
Item #: 0287192
Cat #: 18D33-UO
UPC: 078477719619
$ 22.68 EA
Clearance
Price good while supplies last
Company wide:
8
in stock
Documents & Guides
18 Series Commercial Grade Female Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, 400 Amp, Cable Size- 1/0-4/0 AWG - Orange
Overview
18 Series Commercial Grade Female Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, 400 Amp, Cable Size- 1/0-4/0 AWG - Orange
18 Series Single Pole Cam Type Female Detachable Plug, Thermo-plastic Screw, Ball Nose, Double Set Screw, Orange, 600 Volts, 400 Amps, Cable Range - 2/0 To 4/0
Also known as: 078477719619, 18D33-UO, LEV18D33UO
Specifications
| Gender: | Female |
| Color: | Orange |
| Type: | Plug, Cam-Type |
| Gender: | Female |
| Type: | Plug, Cam-Type |
| Color: | Orange |