Disconnect, Female, Nylon-Insulated, 16 - 14 AWG

Item #: 0287181

Cat #: MNGI14-250DFIX

UPC: 051128589229

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Female, Nylon-Insulated, 16 - 14 AWG, Stud Size: 1/4, Blue, 100 Pack

Overview

Disconnect, Female, Nylon-Insulated, 16 - 14 AWG, Stud Size: 1/4, Blue, 100 Pack
Also known as: 051128589229, MNGI14-250DFIX, MMMMNGI14250DFIX

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Stud Size: 1/4 in
Gender: Female
Material: Nylon
Stud Size: 1/4 in
Color: Blue
Allowable Gauge Range: 16 - 14