Female Receptacle, 45-Degree, #2 - 4/0 AWG, White

Item #: 0287112

Cat #: 16R30-UW

UPC: 078477718452

$ 72.67 EA
Company wide:
1 in stock
Documents & Guides
Female Receptacle, 45-Degree, #2 - 4/0 AWG, 0.75” Threaded Stud Length Termination, White

Overview

Female Receptacle, 45-Degree, #2 - 4/0 AWG, 0.75” Threaded Stud Length Termination, White

16 Series Female Panel Receptacle, Cam-Type, 45- Degree, Threaded Stud, Taper Nose, Cable Range- #2 to 4/0 AWG, 400 Amp Max, White Leviton’s Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.

Also known as: 078477718452, 16R30-UW, LEV16R30UW

Specifications

Gender: Female
Color: White
Angle: 45°
Gender: Female
Angle: 45°
Color: White