15A Commercial Grade Duplex Receptacle, 5-15R, White

Item #: 0286844

Cat #: M5262-2SW

UPC: 078477762745

$ 17.86 EA
Company wide:
0 in stock
Documents & Guides
Modular Duplex Receptacle Narrow Body Design, Fed Spec Grade, 2-Pole 3-Wire, NEMA 5-15R, 15A-125V, Commercial Spec Grade, White, 2 Plug Controlled Markings ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Modular Duplex Receptacle Narrow Body Design, Fed Spec Grade, 2-Pole 3-Wire, NEMA 5-15R, 15A-125V, Commercial Spec Grade, White, 2 Plug Controlled Markings ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477762745, M5262-2SW, LEVM52622SW

Specifications

Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Amps: 15
Volts AC: 125
Family / Style: Lev-Lok
Color: White
NEMA Configuration: 5-15R