20A Industrial Grade Decora Receptacle, 5-20R, White

Item #: 0286835

Cat #: M5362-2SW

UPC: 078477728994

$ 19.15 EA
Company wide:
11 in stock
Documents & Guides
Lev-Lok Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477728994, M5362-2SW, LEVM53622SW

Specifications

Phase: 1
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Family / Style: Lev-Lok
Phase: 1
Color: White
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R
Family / Style: Lev-Lok