15A GFCI Industrial Grade Decora Receptacle, 5-15R, Light Almond

Item #: 0286828

Cat #: MGFN1-T

UPC: 078477724798

$ 44.48 EA
Company wide:
0 in stock
15 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Extra-Heavy Duty Industrial Grade, 20A Feed-Through,NEMA 5-15R, 2P, 3W, Modular Terminals – Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

15 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Extra-Heavy Duty Industrial Grade, 20A Feed-Through,NEMA 5-15R, 2P, 3W, Modular Terminals – Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477724798, MGFN1-T, LEVMGFN1T

Specifications

Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 15
Family / Style: Lev-Lok