20A TR Hospital Grade GFCI Decora Receptacle, 5-20R, Brown

Item #: 0286812

Cat #: MGFT2-HG

UPC: 078477724552

$ 65.70 EA
Company wide:
0 in stock
Self Test GFCI Receptacle, SmartlockPro Slim Lev-Lok Series, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, 20 Amp Feed-Through, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Brown ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Self Test GFCI Receptacle, SmartlockPro Slim Lev-Lok Series, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, 20 Amp Feed-Through, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Brown ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477724552, MGFT2-HG, LEVMGFT2HG

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Material: PBT Plastic
Color: Brown
NEMA Configuration: 5-20R, WD-1, WD-6
Amps: 20
Material: PBT Plastic