20A TR Hospital Grade Decora Receptacle, 5-20R, Gray

Item #: 0286745

Cat #: MT163-ILG

UPC: 078477593424

$ 61.81 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Modular Duplex Tamper-Resistant Receptacle, Decora® Illuminated Face, Straight Blade, Hospital Grade, Modular Terminals, Nickel Plated Brass Strap, Lev-Lok - GRAY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Modular Duplex Tamper-Resistant Receptacle, Decora® Illuminated Face, Straight Blade, Hospital Grade, Modular Terminals, Nickel Plated Brass Strap, Lev-Lok - GRAY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477593424, MT163-ILG, LEVMT163ILG

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Color: Gray
NEMA Configuration: 5-20R
Amps: 20
Family / Style: Lev-Lok