15A TR Hospital Grade Decora Receptacle, 5-15R, Ivory

Item #: 0286740

Cat #: MT162-ILI

UPC: 078477593011

$ 57.07 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Modular Duplex Tamper-Resistant Receptacle, Decora® Illuminated Face, Straight Blade, Hospital Grade, Modular Terminals, Nickel Plated Brass Strap, Lev-Lok - IVORY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Modular Duplex Tamper-Resistant Receptacle, Decora® Illuminated Face, Straight Blade, Hospital Grade, Modular Terminals, Nickel Plated Brass Strap, Lev-Lok - IVORY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477593011, MT162-ILI, LEVMT162ILI

Specifications

Amps: 15
Color: Ivory
Material: Nylon
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Amps: 15
Material: Nylon
Family / Style: Lev-Lok
Color: Ivory
NEMA Configuration: 5-15R