20A Hospital Grade Duplex Receptacle, 5-20R, Red

Item #: 0286711

Cat #: M8300-ILR

UPC: 078477553053

$ 49.10 EA
Company wide:
0 in stock
Documents & Guides
20A Hospital Grade Duplex Receptacle, 5-20R, Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20A Hospital Grade Duplex Receptacle, 5-20R, Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477553053, M8300-ILR, LEVM8300ILR

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20