15A Hospital Grade Duplex Receptacle, 5-15R, White

Item #: 0286705

Cat #: M8200-ILT

UPC: 078477553008

$ 43.79 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Modular Duplex Receptacle, Illuminated Face, Straight Blade, Hospital Grade, Modular Terminals, Nickel Plated Brass Strap, Lev-Lok - LIGHT ALMOND ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Modular Duplex Receptacle, Illuminated Face, Straight Blade, Hospital Grade, Modular Terminals, Nickel Plated Brass Strap, Lev-Lok - LIGHT ALMOND ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477553008, M8200-ILT, LEVM8200ILT

Specifications

Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 15
Family / Style: Lev-Lok