15A Hospital Grade Decora Receptacle, 5-15R, Ivory

Item #: 0286658

Cat #: MDT82-IGI

UPC: 078477510698

$ 49.08 EA
Company wide:
0 in stock
Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477510698, MDT82-IGI, LEVMDT82IGI

Specifications

Type: Isolated Ground, Tamper-Resistant, Hospital Grade
Poles: 2
Amps: 15
Material: Thermoplastic, Nylon
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Type: Isolated Ground, Tamper-Resistant, Hospital Grade
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Poles: 2
Material: Thermoplastic, Nylon
Volts AC: 125
Family / Style: Lev-Lok