Inline Splicer/Reducer, Insulated, 6 AWG - 250 MCM, Black

Item #: 0286639

Cat #: ISR-250

UPC: 662381951021

$ 69.31 EA
Company wide:
1,099 in stock
Documents & Guides
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

250 MCM-6 AWG Polaris™ Insulated In-Line Splice

Also known as: 662381951021, ISR-250, NSIISR250, mole, dinglehopper, kirney

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 250
Material: Plastisol
Volts AC: 600
Allowable Gauge Range: 6 - 250
Color: Black
Wire/Cable Openings: 2