Multi-Tap Connector, 3-Port, Black, Insulated, 14 - 4 AWG, 1-Sided

Item #: 0286638

Cat #: IPL4-3

UPC: 662381910011

$ 52.52 EA
Company wide:
2,956 in stock
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

4-14 AWG Polaris™ Insulated Multi-Tap Conn 3 Port (Single Sided Entry

Also known as: 662381910011, IPL4-3, NSIIPL43, monkey fist

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 3
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 3
Color: Black
Allowable Gauge Range: 14 - 4