LEV MT820-IGT LEVLOK 15A HG I

Item #: 0286629
Cat #: MT820-IGT
UPC: 078477502037
$ 49.54 EA
Company wide:
0 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - LIGHT ALMOND ***Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - LIGHT ALMOND ***Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***
Leviton 15 Amp, 125 Volt, Lev Lok Duplex Receptacle, Isolated Ground, Tamper Resistant, Hospital Grade, Light Almond
Also known as: 078477502037, MT820-IGT, LEVMT820IGT

Specifications

Color: Light Almond
Type: Tamper-Resistant, Duplex
Color: Light Almond
Type: Tamper-Resistant, Duplex

Customer Reviews

No reviews for this product
(0)