1
more

20A TR Industrial Grade Decora Receptacle, 5-20R, Black
Item #: 0286620
Cat #: MT163-IGE
UPC: 078477501948
$ 32.00 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - BLACK ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - BLACK ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477501948, MT163-IGE, LEVMT163IGE
Specifications
| Color: | Black |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Family / Style: | Lev-Lok |
| Color: | Black |
| NEMA Configuration: | 5-20R |
| Amps: | 20 |
| Family / Style: | Lev-Lok |