20A Industrial Grade Decora Receptacle, 5-20R, Black

Item #: 0286617

Cat #: M1636-IGE

UPC: 078477501924

$ 28.44 EA
Company wide:
0 in stock
Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477501924, M1636-IGE, LEVM1636IGE

Specifications

Phase: 1
Color: Black
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Phase: 1
Amps: 20
NEMA Configuration: 5-20R
Color: Black
Material: Thermoplastic, Nylon
Family / Style: Lev-Lok