LEV MT562-IGE LEVLOK 15A IG T

Item #: 0286599

Cat #: MT562-IGE

UPC: 078477501801

$ 25.68 EA
Company wide:
0 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - BLACK ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - BLACK ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477501801, MT562-IGE, LEVMT562IGE

Specifications

Color: Black
Type: Tamper-Resistant, Duplex
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R
Color: Black
Material: Thermoplastic, Nylon
Type: Tamper-Resistant, Duplex
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)