LEVLOK 15A IG TR DECORA

Item #: 0286594

Cat #: MT162-IGW

UPC: 078477501771

$ 29.82 EA
Company wide:
0 in stock
LEVLOK 15A IG TR DECORA

Overview

LEVLOK 15A IG TR DECORA

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477501771, MT162-IGW, LEVMT162IGW

Specifications

Material: Thermoplastic, Nylon
Color: White
NEMA Configuration: 5-15R
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R
Color: White