LEV LOK 3W TOGGLE SW

Item #: 0286558

Cat #: M1223-E

UPC: 078477494714

$ 32.73 EA
Company wide:
0 in stock
Documents & Guides
LEV M1223-E LEV LOK 3W TOGGLE

Overview

LEV M1223-E LEV LOK 3W TOGGLE
Also known as: 078477494714, M1223-E, LEVM1223E

Specifications

Color: Black
Type: 3-Way Switch
Material: Nylon
Color: Black
Material: Nylon
Type: 3-Way Switch