LEV MT563-S LEV LOK 20A TR DU

Item #: 0286500
Cat #: MT563-S
UPC: 078477455265
$ 15.10 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self-Grounding, Tamper-Resistant, Modular Terminals, Steel Strap - BROWN ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self-Grounding, Tamper-Resistant, Modular Terminals, Steel Strap - BROWN ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477455265, MT563-S, LEVMT563S

Specifications

Color: Brown
Type: Tamper-Resistant, Duplex
Color: Brown
Type: Tamper-Resistant, Duplex

Customer Reviews

No reviews for this product
(0)