1
more

15A Hospital Grade Decora Receptacle, 5-15R, Gray
Item #: 0286488
Cat #: M1626-PLG
UPC: 078477442982
$ 45.46 EA
Company wide:
0
in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Straight Blade, Extra Heavy Duty Hospital Grade, Power Indication, Self-Grounding, Nickel Plated Brass Strap - GRAY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Straight Blade, Extra Heavy Duty Hospital Grade, Power Indication, Self-Grounding, Nickel Plated Brass Strap - GRAY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477442982, M1626-PLG, LEVM1626PLG
Specifications
| Color: | Gray |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Family / Style: | Lev-Lok |
| Color: | Gray |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Family / Style: | Lev-Lok |