20A Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 0286483

Cat #: M8300-PLW

UPC: 078477442791

$ 49.72 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Modular, Duplex Receptacle, Straight Blade, Extra Heavy Duty Hospital Grade, Power Indication, Self-Grounding, Nickel Plated Brass Strap - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Modular, Duplex Receptacle, Straight Blade, Extra Heavy Duty Hospital Grade, Power Indication, Self-Grounding, Nickel Plated Brass Strap - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477442791, M8300-PLW, LEVM8300PLW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White