20A Hospital Grade Decora Receptacle, 5-20R, Light Almond

Item #: 0286464

Cat #: M1636-HGT

UPC: 078477422571

$ 43.25 EA
Company wide:
0 in stock
Lev-Lok Decora Plus Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Decora Plus Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477422571, M1636-HGT, LEVM1636HGT

Specifications

Color: Light Almond
Poles: 2
Amps: 20
Volts AC: 125
Material: Nylon
Family / Style: Lev-Lok
Color: Light Almond
Amps: 20
Material: Nylon
Poles: 2
Volts AC: 125
Family / Style: Lev-Lok