Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 30" x 24" x 8"

Item #: 0286413

Cat #: CSD30248SS

UPC: 783510784409

$ 3288.03 EA
Company wide:
3 in stock
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x24.00x8.00, Material/Finish: SS Type 304.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x24.00x8.00, Material/Finish: SS Type 304.

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x24.00x8.00, Material/Finish: SS Type 304.

Also known as: 783510784409, CSD30248SS, HOFCSD30248SS, box

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Special Program: Hoffman On Demand
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Mounting: Surface
Special Program: Hoffman On Demand
Width: 24 in
Depth: 8 in
Material: Stainless Steel
Standards: Build America Buy America Compliant