20A Industrial Grade Decora Receptacle, 5-20R, Ivory

Item #: 0286401

Cat #: M1636-IGI

UPC: 078477364314

$ 28.44 EA
Company wide:
0 in stock
Documents & Guides
Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477364314, M1636-IGI, LEVM1636IGI

Specifications

Phase: 1
Amps: 20
Material: Thermoplastic, Nylon
Color: Ivory
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Phase: 1
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Amps: 20
Color: Ivory
Family / Style: Lev-Lok