20A Industrial Grade Decora Receptacle, 5-20R, Orange

Item #: 0286398

Cat #: M1636-IG

UPC: 078477364307

$ 28.44 EA
Company wide:
0 in stock
Documents & Guides
Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Orange ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Orange ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477364307, M1636-IG, LEVM1636IG

Specifications

Color: Orange
Phase: 1
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Phase: 1
Material: Thermoplastic, Nylon
Family / Style: Lev-Lok