15A Lev-Lok Duplex, 2P-3W, Orange

Item #: 0286380
Cat #: M1626-IG
UPC: 078477364109
$ 22.36 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - ORANGE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - ORANGE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477364109, M1626-IG, LEVM1626IG

Specifications

Color: Orange
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Color: Orange
NEMA Configuration: 5-15R
Material: Thermoplastic, Nylon
Family / Style: Lev-Lok

Customer Reviews

No reviews for this product
(0)