
Black 1 1/2" Thin Wall Heat Shrink
Item #: 0286358
Cat #: EPS300-1-1/2-48-BLACK-24-PCS
UPC: 051128599235
$ 60.51 EA
Company wide:
0
in stock
Documents & Guides
Black 1 1/2" Thin Wall Heat ShrinkHeat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 1 1/2", Expanded Insulation Diameter: 1.500", Recovered Insulation Diameter: 0.510", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Black 1 1/2" Thin Wall Heat ShrinkHeat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 1 1/2", Expanded Insulation Diameter: 1.500", Recovered Insulation Diameter: 0.510", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
3M™ Heat Shrink Tubing EPS-300 is a 3:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.
Also known as: 051128599235, EPS300-1-1/2-48-BLACK-24-PCS, MMMEPS30011248BLK
Specifications
| Diameter: | 1 1/2 in |
| Material: | Polyolefin |
| Color: | Black |
| Length: | 4 ft |
| Volts AC: | 600 |
| Diameter: | 1 1/2 in |
| Color: | Black |
| Volts AC: | 600 |
| Material: | Polyolefin |
| Length: | 4 ft |