3/16 - 48" Black, 12 Pcs, Heat Shrink

Item #: 0286357

Cat #: EPS300-1-48"-Black

UPC: 051128597330

$ 66.06 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin, Adhesive-Lined, Color: Black, Shrink Ratio: 3:1, Size: 3/16, 12 Per Case

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin, Adhesive-Lined, Color: Black, Shrink Ratio: 3:1, Size: 3/16, 12 Per Case

3M™ Heat Shrink Tubing EPS-300 is a 3:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.

Also known as: 051128597330, EPS300-1-48"-Black, MMMEPS300148BLK

Specifications

Material: Polyolefin
Diameter: 1 in
Color: Black
Material: Polyolefin
Color: Black
Diameter: 1 in