1
more

20A Industrial Grade Duplex Receptacle, 5-20R, Blue
Item #: 0286355
Cat #: M5362-SB
UPC: 078477363508
$ 14.52 EA
Company wide:
0
in stock
Documents & Guides
Lev-Lok Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
Lev-Lok Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477363508, M5362-SB, LEVM5362SB
Specifications
| Color: | Blue |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Family / Style: | Lev-Lok |
| Color: | Blue |
| NEMA Configuration: | 5-20R |
| Amps: | 20 |
| Family / Style: | Lev-Lok |