This product has been discontinued.

Heat Shrink, Thin-Wall, 1-1/2", Clear, 48"
Item #: 0286351
Cat #: FP301-1 1/2-48"-Clear
UPC: 051128596111
Company wide:
0
in stock
Discontinued
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1-1/2", Expanded Insulation Diameter: 1.500", Recovered Insulation Diameter: 0.750", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1-1/2", Expanded Insulation Diameter: 1.500", Recovered Insulation Diameter: 0.750", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051128596111, FP301-1 1/2-48"-Clear, MMMFP30111248CLEAR
Specifications
| Diameter: | 1 1/2 in |
| Color: | Clear |
| Material: | Polyolefin |
| Length: | 4 ft |
| Volts AC: | 600 |
| Diameter: | 1 1/2 in |
| Material: | Polyolefin |
| Volts AC: | 600 |
| Color: | Clear |
| Length: | 4 ft |