Clear, 3/64" Diameter, 48" Long

Item #: 0286350

Cat #: FP0.047CR48"S

UPC: 051128599617

$ 3.53 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/64", Expanded Insulation Diameter: 0.046", Recovered Insulation Diameter: 0.023", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/64", Expanded Insulation Diameter: 0.046", Recovered Insulation Diameter: 0.023", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

High grade friction tape. Good abrasion resistance. Abrasion protection for splices and connections. Wire bundling.

Also known as: 051128599617, FP0.047CR48"S, MMMFP30136448CLR

Specifications

Color: Clear
Material: Polyolefin
Length: 4 ft
Diameter: 3/64 in
Volts AC: 600
Color: Clear
Length: 4 ft
Volts AC: 600
Material: Polyolefin
Diameter: 3/64 in